Motion
1262231 CUSTOM SHEAVE (10-8V21.20-GEB22-

DODGE
1262231 CUSTOM SHEAVE (10-8V21.20-GEB22-

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 21.2000 in O.D., QD Bushed, Bushing Required Series Bushing, Cast Iron Material
MI ITEM #11163876
MFR #1262231 CUSTOM SHEAVE (10-8V21.20-GEB22-
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1262231 CUSTOM SHEAVE (10-8V21.20-GEB22-

V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 21.2000 in O.D., QD Bushed, Bushing Required Series Bushing, Cast Iron Material
MI ITEM #11163876
MFR #1262231 CUSTOM SHEAVE (10-8V21.20-GEB22-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1262231 CUSTOM SHEAVE (10-8V21.20-GEB22-

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    Bushing Required
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    1262231
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought