Motion
F4B-SCM-215 MOD PROPRIETARY

DODGE
F4B-SCM-215 MOD PROPRIETARY

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Single Lip Contact Seal Seal
Mi Item #11163877
MFR #F4B-SCM-215 MOD PROPRIETARY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SCM-215 MOD PROPRIETARY

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Single Lip Contact Seal Seal
Mi Item #11163877
MFR #F4B-SCM-215 MOD PROPRIETARY

Mfr description
126234 F4B-SCM-215 MOD PROPRIETARY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bore Diameter  
    2-15/16 in
  • Bore Length
    2.38 in

Details

  • Bearing Series
    216 Series
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Material
    Cast Iron
  • Maximum Speed
    1000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    17407 lbf
  • Radial Static Load Capacity
    13102 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact Seal
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475526741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)