Motion
FC-SC-104 MOD

DODGE
FC-SC-104 MOD

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #11163888
MFR #FC-SC-104 MOD
Price$264.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-SC-104 MOD

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #11163888
MFR #FC-SC-104 MOD

Mfr description
126545 FC-SC-104 MOD
  • Superior locking force - Dodge uses 65º spacing for setscrews. This unique design offers an optimum balance between locking force and inner ring stress.
  • Stronger, more flexible cage - The SC/SCM uses a ball cage that is made of heat stabilized nylon with fiber-glass reinforcement for added strength.
  • Simplified anti-rotation device - An anti-rotation pin prevents rotation of the outer race within the housing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.97/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.7100 in

Details

  • Bearing Type
    Set Screw Ball Bearing
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange (General Type)
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    126545
  • Maximum Speed
    3500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)