Motion
126826

DODGE
126826

Pillow Block Housing - Solid Construction, Cast Iron
Mi Item #11163894
MFR #126826
Price$497.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
126826

Pillow Block Housing - Solid Construction, Cast Iron
Mi Item #11163894
MFR #126826

Mfr description
126826 HS-P2B-SC-215
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.18/each

Specifications

Dimensions

  • Compatible Bore Diameter
    2.9375 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)