Overview
Mfr description
128013 HS-F3B-SL-SC-107
Specifications
- Housing MaterialStamped Steel
- Series207 Series
- Manufacturer Catalog Number128013
- Housing TypeFlange, Three Bolt
- Type Of BearingBall
- Product TypeFlange-Mount Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data