Motion
128103

DODGE
128103

Flange-mount Housing - 2-Bolt Flange, Housing: Stamping, Stamped Steel Material
Mi Item #11163907
MFR #128103
Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
128103

Flange-mount Housing - 2-Bolt Flange, Housing: Stamping, Stamped Steel Material
Mi Item #11163907
MFR #128103

Mfr description
128103 HS-F2B-SL-008
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.86/each

Specifications

Details

  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Housing Type
    Two-Bolt Flange
  • Manufacturer Catalog Number
    128103
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    203 Series
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)