Motion
F2B-GT-110

DODGE
F2B-GT-110

Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #11163915
MFR #F2B-GT-110
Price$334.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-GT-110

Flange-Mount Ball Bearing Unit - 1-5/8 in Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #11163915
MFR #F2B-GT-110

Mfr description
129373 F2B-GT-110
  • The 2-bolt flange configuration allows for easy mounting and alignment, ensuring reliable operation in various setups.
  • Made from high-grade steel, this bearing offers superior resistance to wear and corrosion, extending its lifespan in demanding environments.
  • With a dynamic load rating of [insert specific rating if known], this bearing is capable of handling substantial loads while maintaining smooth operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.87/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Bore Length
    1.84 in
  • Max Bolt Hole Spacing
    5.6600 in
  • Min Bolt Hole Spacing
    5.6600 in

Details

  • Bearing Type
    Grip Tight Adapter Ball Bearing
  • Bore Type
    Straight
  • Country of Origin
    US
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    129373
  • Maximum Speed
    5300 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    4906 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475959570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)