Motion
FC-GT-204

DODGE
FC-GT-204

Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 3-Bolt Bracket, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #11163918
MFR #FC-GT-204
Price$612.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-GT-204

Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 3-Bolt Bracket, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #11163918
MFR #FC-GT-204

Mfr description
129380 FC-GT-204
  • The flange configuration allows for easy mounting and alignment, ensuring reliable operation in various setups.
  • Made from high-grade steel, this bearing offers superior resistance to wear and corrosion, extending its lifespan in demanding environments.
  • With a dynamic load rating of [insert specific rating if known], this bearing is capable of handling substantial loads while maintaining smooth operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.26/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    1.9300 in
  • Bore Diameter  
    2-1/4 in
  • Bore Length
    1.93 in

Details

  • Bearing Type
    Grip Tight Adapter Ball Bearing
  • Bore Type
    Straight
  • Country of Origin
    US
  • Dynamic Load Capacity
    9755 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange (General Type)
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    129380
  • Maximum Speed
    4000 rpm
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Push-Pull Adapter
  • Standoff Included
    No
  • Static Load Capacity
    6588 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475959808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)