Motion
INS-GT-35M

DODGE
INS-GT-35M

Ball Insert Bearing - 35 mm ID
MI ITEM #11163920
MFR #INS-GT-35M
List Price$194.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-GT-35M

Ball Insert Bearing - 35 mm ID
MI ITEM #11163920
MFR #INS-GT-35M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.91/each for your price

Overview

Mfr description
129800 INS-GT-35M

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mount
  • Max Rpm
    6300 rpm
  • Seal Type
    Single-Lip Contact
  • Housing Type
    Insert
  • Dynamic Load Capacity
    5759 lbf
  • Maximum Speed
    6300 rpm
  • Static Load Capacity
    3461 lbf
  • UPC_NO
    782475896776
  • Relubricatable
    Yes
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought