Motion
2-15/16 SLV RTL MODULAR HSG ASY

DODGE
2-15/16 SLV RTL MODULAR HSG ASY

Pillow Block Hydrodynamic Bearing - 2.9375 in Bore, Cast Iron
MI ITEM #11163945
MFR #2-15/16 SLV RTL MODULAR HSG ASY
Price$9,717.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-15/16 SLV RTL MODULAR HSG ASY

Pillow Block Hydrodynamic Bearing - 2.9375 in Bore, Cast Iron
MI ITEM #11163945
MFR #2-15/16 SLV RTL MODULAR HSG ASY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,717.10/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Shaft Diameter
    2.9375 in
  • Weight
    160 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Housing
  • Housing Configuration
    Modular
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    Sleevoil RTL
  • Type
    Modular Housing Assembly
  • Type Of Bearing
    Hydrodynamic

Overview

Mfr description
132448 2-15/16 SLV RTL MODULAR HSG ASY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought