Motion
2 7/16 STD MODULAR HOUSING

DODGE
2 7/16 STD MODULAR HOUSING

Pillow Block Hydrodynamic Bearing - 2.4375 in Bore, Cast Iron
Mi Item #11163953
MFR #2 7/16 STD MODULAR HOUSING
Price$7,857.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 7/16 STD MODULAR HOUSING

Pillow Block Hydrodynamic Bearing - 2.4375 in Bore, Cast Iron
Mi Item #11163953
MFR #2 7/16 STD MODULAR HOUSING

Mfr description
132944 2 7/16 STD MODULAR HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,857.85/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Inside Diameter
    2.4375 in
  • Shaft Diameter
    2.4375 in
  • Weight
    67.24 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Housing
  • Duty Type
    Standard Duty
  • Housing Configuration
    Modular Housing
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Manufacturer Catalog Number
    132944
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Self Aligning
    Yes
  • Series
    R
  • Type
    Modular Housing
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)