Motion
9 STL PL MOD HSG

DODGE
9 STL PL MOD HSG

Pillow Block Hydrodynamic Bearing - Pillow Block, 9.0000 in Bore, Cast Iron
Mi Item #11163973
MFR #9 STL PL MOD HSG
Price$36,350.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
9 STL PL MOD HSG

Pillow Block Hydrodynamic Bearing - Pillow Block, 9.0000 in Bore, Cast Iron
Mi Item #11163973
MFR #9 STL PL MOD HSG

Mfr description
134236 9 STL PL MOD HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,350.41/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Bore Inside Diameter
    9.0000 in
  • Inside Diameter
    9.0000 in
  • Shaft Diameter
    9.0000 in
  • Weight
    935 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Housing
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    R
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)