Motion
10 STL PL MOD HSG

DODGE
10 STL PL MOD HSG

Pillow Block Hydrodynamic Bearing - 10.0000 in Bore, Cast Iron
MI ITEM #11163974
MFR #10 STL PL MOD HSG
Price$54,525.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10 STL PL MOD HSG

Pillow Block Hydrodynamic Bearing - 10.0000 in Bore, Cast Iron
MI ITEM #11163974
MFR #10 STL PL MOD HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54,525.61/each

Specifications

Dimensions

  • Bore Diameter  
    10.0000 in
  • Bore Inside Diameter
    10.0000 in
  • Inside Diameter
    10.0000 in
  • Shaft Diameter
    10.0000 in
  • Weight
    930 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Manufacturer Catalog Number
    134237
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    R
  • Type Of Bearing
    Hydrodynamic

Overview

Mfr description
134237 10 STL PL MOD HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought