Motion
14 STL PL MOD HSG

DODGE
14 STL PL MOD HSG

Pillow Block Hydrodynamic Bearing - 14.0000 in Bore, Cast Iron
Mi Item #11163976
MFR #14 STL PL MOD HSG
Price$231,113.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14 STL PL MOD HSG

Pillow Block Hydrodynamic Bearing - 14.0000 in Bore, Cast Iron
Mi Item #11163976
MFR #14 STL PL MOD HSG

Mfr description
134239 14 STL PL MOD HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231,113.25/each

Specifications

Dimensions

  • Bore Diameter  
    14.0000 in
  • Bore Inside Diameter
    14.0000 in
  • Inside Diameter
    14.0000 in
  • Shaft Diameter
    14.0000 in
  • Weight
    2180 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Housing
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Series
    R
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)