Motion
P2B-SCM-204-NL

DODGE
P2B-SCM-204-NL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11164087
MFR #P2B-SCM-204-NL
List Price$438.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCM-204-NL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11164087
MFR #P2B-SCM-204-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$438.59/each for your price

Overview

Mfr description
138786 P2B-SCM-204-NL

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    2-1/4 in
  • Seal Type
    Single Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bore Length
    2.3100 in
  • Grease Type
    Unirex N2
  • Type Of Bearing
    Ball
  • Housing Construction
    Solid
  • Dynamic Load Capacity
    11791 lbf
  • Maximum Speed
    2000 rpm
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    8100 lbf
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    LD-40,TS-300
  • Suitable For Washdown Environment
    No
  • Bearing Series
    212 Series
  • Bolt Center Diameter
    0.6250 in
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought