1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TS-500X18-TUFR (DRILLED)
Pillow Block Take-Up Frame - Telescoping Type, 18.0000 in Travel, 31.0000 in Bolt Center, 43.8800 in Length, 11.5000 in Base Width
MI ITEM #
11164094
MFR #
TS-500X18-TUFR (DRILLED)
List Price
$6,885.83
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE TS-500X18-TUFR (DRILLED)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TS-500X18-TUFR (DRILLED)
Pillow Block Take-Up Frame - Telescoping Type, 18.0000 in Travel, 31.0000 in Bolt Center, 43.8800 in Length, 11.5000 in Base Width
MI ITEM #
11164094
MFR #
TS-500X18-TUFR (DRILLED)
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,885.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
139334 TS-500X18-TUFR (DRILLED)
Specifications
Frame Type
Telescoping
Travel
18.0000 in
Bolt Center To Center Length
31.0000 in
Overall Length
43.8800 in
Base Width
11.5000 in
Product Type
Pillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought