Motion
TSEZ-250X6-TUFR-SSS-GF

DODGE
TSEZ-250X6-TUFR-SSS-GF

Pillow Block Take-Up Frame - Telescoping Type, 6.0000 in Travel, 7.3750 in Bolt Center, 12.7500 in Length, 4.0000 in Base Width
Mi Item #11164112
MFR #TSEZ-250X6-TUFR-SSS-GF
Price$1,627.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TSEZ-250X6-TUFR-SSS-GF

Pillow Block Take-Up Frame - Telescoping Type, 6.0000 in Travel, 7.3750 in Bolt Center, 12.7500 in Length, 4.0000 in Base Width
Mi Item #11164112
MFR #TSEZ-250X6-TUFR-SSS-GF

Mfr description
139898 TSEZ-250X6-TUFR-SSS-GF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,627.36/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    7.3750 in
  • Overall Length  
    12.7500 in
  • Travel  
    6.0000 in

Details

  • Frame Type
    Telescoping
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)