Motion
13Q20L56-VUHM3538

DODGE
13Q20L56-VUHM3538

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #11164120
MFR #13Q20L56-VUHM3538
List Price$2,291.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13Q20L56-VUHM3538

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #11164120
MFR #13Q20L56-VUHM3538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,291.54/each for your price

Overview

Mfr description
13Q20L56-VUHM3538 13Q20L56-VUHM3538

Specifications

  • Additional Details
    TA2115H09M METRIC TAPER BUSH RED
  • Center Distance
    1.3300 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.710 hp
  • Horsepower Rating Normal Duty
    Input 0.7100 hp, Output 0.5600 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Tapered Bushing
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • Style
    Solid Shaft Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    405 in/lb;45.759 nm
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    13Q20L56-VUHM3538
  • Weight
    46.48 lbs
  • Horsepower
    Input 0.7100 hp, Output 0.5600 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    9 : 1
  • Output
    0.560 hp
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 0.6250 in, 15.87 mm
  • Shaft Length
    Output 1.9000 in
  • Torque Rating (in-lb)
    405 in-lbs;45.759 Nm
  • Thermal Horsepower Rating
    17 hp
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    2
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought