Motion
P2B-SCMED-207-NL

DODGE
P2B-SCMED-207-NL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11164125
MFR #P2B-SCMED-207-NL
List Price$694.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCMED-207-NL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11164125
MFR #P2B-SCMED-207-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$694.12/each for your price

Overview

Mfr description
140140 P2B-SCMED-207-NL

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    2-7/16 in
  • Bolt Center To Center Length
    7.5000 to 8.5000 in
  • Base To Bore Centerline
    3.0000 in
  • Locking Device
    Set Screw
  • Seal Type
    Quadruple-Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Insert Material
    Steel
  • Radial Dynamic Load Capacity
    13995 lbf
  • Radial Static Load Capacity
    9838 lbf
  • Bore Length
    2.54 in
  • Housing Type
    Two-Bolt Pillow Block
  • Grease Type
    Mobilith SHC PM 220
  • UPC_NO
    782477437922
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Lubrication
    Grease
  • Dynamic Load Capacity
    13995 lbf
  • Maximum Speed
    2000 rpm
  • Sealing Type
    Quadruple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    9838 lbf
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    LD-45,TS-300
  • Suitable For Washdown Environment
    No
  • Bearing Series
    214 Series
  • Relubricatable
    No
  • Standoff Included
    No
  • Bolt Center Diameter
    0.7500 in
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought