Motion
SP2B-IP-215LE

DODGE
SP2B-IP-215LE

Pillow Block Roller Bearing - 2-15/16 in Bore, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #11164133
MFR #SP2B-IP-215LE
Price$1,814.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B-IP-215LE

Pillow Block Roller Bearing - 2-15/16 in Bore, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #11164133
MFR #SP2B-IP-215LE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,814.28/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bore Diameter  
    2-15/16 in
  • Bore Length
    3.5000 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-350,TS-500

Details

  • Dynamic Load Capacity
    41500 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Max Rpm
    3400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
140758 SP2B-IP-215LE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought