Motion
P2B-GTH-112-E

DODGE
P2B-GTH-112-E

Pillow Block Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Base Mount
Mi Item #11164135
MFR #P2B-GTH-112-E
Price$658.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-GTH-112-E

Pillow Block Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Base Mount
Mi Item #11164135
MFR #P2B-GTH-112-E

Mfr description
141299 P2B-GTH-112-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.72/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bore Inside Diameter
    1.1250 in
  • Inside Diameter
    1.1250 in
  • Shaft Diameter
    1.1250 in
  • Weight
    7.49 lbs

Details

  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    141299
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)