Motion
P2B515-USAF-207AUX

DODGE
P2B515-USAF-207AUX

Pillow Block Roller Bearing - 2.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed)
MI ITEM #11164140
MFR #P2B515-USAF-207AUX
Price$2,593.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B515-USAF-207AUX

Pillow Block Roller Bearing - 2.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed)
MI ITEM #11164140
MFR #P2B515-USAF-207AUX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,593.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Inside Diameter
    2.4375 in
  • Shaft Diameter
    2.4375 in
  • Weight
    28 lbs

Details

  • Bore Type
    Tapered
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing ID
    USAF
  • Housing Type
    Pillow Block
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mounted
  • Manufacturer Catalog Number
    141623
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Shaft Attachment
    Adapter Mounted

Overview

Mfr description
141623 P2B515-USAF-207AUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought