Motion
SFCN-IP-215R-MOD

DODGE
SFCN-IP-215R-MOD

Four-Bolt Piloted Flange Roller Bearing Unit - 2.9375 in Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Steel Housing
MI ITEM #11164143
MFR #SFCN-IP-215R-MOD
List Price$2,999.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SFCN-IP-215R-MOD

Four-Bolt Piloted Flange Roller Bearing Unit - 2.9375 in Bore , Adapter Mounted, Non-Expansion Bearing (Fixed), Steel Housing
MI ITEM #11164143
MFR #SFCN-IP-215R-MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,999.70/each for your price

Overview

Mfr description
141940 SFCN-IP-215R-MOD

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Steel
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Bore Shape
    Round
  • Series
    SFCN-IP
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Catalog Number
    141940
  • Weight
    20 lbs
  • Housing Type
    4-Bolt Piloted Flange
  • Description
    141940 SFCN-IP-215R-MOD
  • Number Of Mounting Holes
    4
  • Long Description
    The SFCN-IP-215R-MOD is a spherical roller bearing unit, 4-bolt piloted flange type with a 2-15/16 in bore diameter, non-expansion (fixed) bearing and 7.5000 in bolt circle. It features a steel housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the SFCN-IP series. The unit weighs 20.000 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought