Motion
F4S-IP-055MLE-HT

DODGE
F4S-IP-055MLE-HT

Four-Bolt Flange Roller Bearing Unit - 55 mm Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #11164145
MFR #F4S-IP-055MLE-HT
Price$1,198.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-IP-055MLE-HT

Four-Bolt Flange Roller Bearing Unit - 55 mm Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #11164145
MFR #F4S-IP-055MLE-HT

Mfr description
141948 F4S-IP-055MLE-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,198.95/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Weight
    9.270 lbs

Details

  • Bearing Type
    Spherical Roller
  • Bore Shape
    Round
  • Description
    141948 F4S-IP-055MLE-HT
  • Expansion Type
    Expansion Bearing (Floating)
  • Harmonization Code
    8483204080
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Adapter Mounted
  • Long Description
    The F4S-IP-055MLE-HT is a spherical roller expansion bearing unit, 4-bolt flange type with a 55 mm bore diameter, floating bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, labyrinth seal, and is suitable for high temperature applications in the F4S-IP series. The unit weighs 9.270 lbs.
  • Manufacturer Catalog Number
    141948
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    F4S-IP
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)