Motion
TIGEAR-2 REDUCER WITH MOTOR VL3501

DODGE
TIGEAR-2 REDUCER WITH MOTOR VL3501

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11164206
MFR #TIGEAR-2 REDUCER WITH MOTOR VL3501
List Price$2,440.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VL3501

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11164206
MFR #TIGEAR-2 REDUCER WITH MOTOR VL3501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,440.64/each for your price

Overview

Mfr description
15Q30R56-VL3501 TIGEAR-2 REDUCER WITH MO

Specifications

  • Center Distance
    1.5000 in
  • Ratio
    30:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought