Overview
Mfr description
15Q50L56-VL3501 TIGEAR-2 REDUCER WITH MO
Specifications
- Center Distance1.5000 in
- Ratio50:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionLeft Hand
- SeriesTigear-2
- Standard Base KitIncluded
- Mounting TypeBase Mount
- Manufacturer Catalog Number15Q50L56-VL3501
- Weight46 lbs, 20.865 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data