Motion
TIGEAR-2 REDUCER WITH MOTOR VM3542

DODGE
TIGEAR-2 REDUCER WITH MOTOR VM3542

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Hollow Output
Mi Item #11164216
MFR #TIGEAR-2 REDUCER WITH MOTOR VM3542
Price$3,620.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VM3542

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Hollow Output
Mi Item #11164216
MFR #TIGEAR-2 REDUCER WITH MOTOR VM3542

Mfr description
17A25H56-VM3542 TIGEAR-2 REDUCER WITH MO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,620.80/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    25:1

Details

  • Input Type
    3-Piece Coupled
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)