Motion
17Q10R56-VBM3542-D

DODGE
17Q10R56-VBM3542-D

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11164262
MFR #17Q10R56-VBM3542-D
Your Price$4,298.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q10R56-VBM3542-D

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11164262
MFR #17Q10R56-VBM3542-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,298.03/each(List $4,942.74)

Overview

Mfr description
17Q10R56-VBM3542-D TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    17Q10R56-VBM3542-D
  • Weight
    80 lbs, 36.287 kg
  • Gearbox Component Type
    Gearmotor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text