Overview
Mfr description
17Q15L56-VUHM3542 TIGEAR-2 REDUCER WITH
Specifications
- Center Distance1.7500 in
- Ratio15:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionLeft Hand
- SeriesTigear-2
- Manufacturer Catalog Number17Q15L56-VUHM3542
- Weight62 lbs, 28.123 kg
- Gearbox Component TypeGearmotor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data