Motion
17Q15R14 TIGEAR-2 RED W/ 4.5" O/P SHAFT

DODGE
17Q15R14 TIGEAR-2 RED W/ 4.5" O/P SHAFT

17Q15R14 TIGEAR-2 RED W/ 4.5" O/P SHAFT
MI ITEM #11164272
MFR #17Q15R14 TIGEAR-2 RED W/ 4.5" O/P SHAFT
Your Price$2,489.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q15R14 TIGEAR-2 RED W/ 4.5" O/P SHAFT

17Q15R14 TIGEAR-2 RED W/ 4.5" O/P SHAFT
MI ITEM #11164272
MFR #17Q15R14 TIGEAR-2 RED W/ 4.5" O/P SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,489.46/each(List $2,987.35)

Overview

Mfr description
17Q15R14SL408 17Q15R14 TIGEAR-2 RED W/ 4

Specifications

  • Center Distance
    1.75 in
  • Ratio
    15:1
  • Horsepower Rating Normal Duty
    Output 1.08 hp
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782477492716
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 0.875 in
  • Shaft Length
    Output 4.5 in
  • Torque Rating (in-lb)
    Output 583 inch pound (pound inch)
  • Thermal Horsepower Rating
    2.01 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1190 lbf
  • Case Size
    17
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought