Overview
Mfr description
17Q30L56-VM3542 TIGEAR-2 REDUCER W/MOTOR
Specifications
- Center Distance1.7500 in
- Ratio30:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionLeft Hand
- SeriesTigear-2
- Manufacturer Catalog Number17Q30L56-VM3542
- Weight52 lbs, 23.587 kg
- Gearbox Component TypeGearmotor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data