1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
VARIABLE PITCH SHEAVE
Variable Pitch Pulley - 4.7500 in OD, Cast Iron Material
Mi Item #
11164334
MFR #
VARIABLE PITCH SHEAVE
Price
$152.46
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
DODGE VARIABLE PITCH SHEAVE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
VARIABLE PITCH SHEAVE
Variable Pitch Pulley - 4.7500 in OD, Cast Iron Material
Mi Item #
11164334
MFR #
VARIABLE PITCH SHEAVE
Mfr description
1VP50X1-1/8-LX VARIABLE PITCH SHEAVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$152
.46
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
4.7500 in
Details
Material
Cast Iron
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items