Motion
202Q10R56-VUHM3538

DODGE
202Q10R56-VUHM3538

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11164394
MFR #202Q10R56-VUHM3538
List Price$3,503.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
202Q10R56-VUHM3538

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11164394
MFR #202Q10R56-VUHM3538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,503.99/each for your price

Overview

Mfr description
202Q10R56-VUHM3538 TIGEAR-2 REDUCER WITH

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    202Q10R56-VUHM3538
  • Weight
    61 lbs
  • Gearbox Component Type
    Gearmotor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought