Overview
Mfr description
202Q60L56-VM3534 TIGEAR-2 REDUCER WITH M
Specifications
- Center Distance2.0000 in
- Ratio60:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionLeft Hand
- SeriesTigear-2
- Manufacturer Catalog Number202Q60L56-VM3534
- Weight62 lbs, 28.1 kg
- Gearbox Component TypeGearmotor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data