Specifications
Dimensions
- Center Distance2.0000 in
- Ratio10:1
- Weight70 lbs, 31.75 kg
Details
- Input TypeC-Face Quill
- Manufacturer Catalog Number20Q10L56-VM3542
- Output DirectionLeft Hand
- Output TypeSolid
- SeriesTigear-2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)