Motion
12X40 CR DR XT45 1/2 DIA LAG

DODGE
12X40 CR DR XT45 1/2 DIA LAG

Standard Duty Drum - Crown Face, 12 in Dia., 40 in Face Width, XT Hub, Diamond Lagging
Mi Item #11164576
MFR #12X40 CR DR XT45 1/2 DIA LAG
Price$4,156.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12X40 CR DR XT45 1/2 DIA LAG

Standard Duty Drum - Crown Face, 12 in Dia., 40 in Face Width, XT Hub, Diamond Lagging
Mi Item #11164576
MFR #12X40 CR DR XT45 1/2 DIA LAG

Mfr description
220469 12X40 CR DR XT45 1/2 DIA LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,156.30/each

Specifications

Dimensions

  • Face Width  
    40 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    12 in
  • Weight
    172 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Lagging Type
    Diamond
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)