Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
31.50X80.71 ST DR B106 SPECIAL

Standard Duty Drum - Straight Face, 31-1/2 in Dia., 80-3/4 in Face Width
Mi Item #11164588
MFR #31.50X80.71 ST DR B106 SPECIAL

Mfr description
220752 31.50X80.71 ST DR B106 SPECIAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    80-3/4 in
  • Pulley Diameter  
    31-1/2 in

Details

  • Face Type
    Straight
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)