Motion
ONE SET OF (3) 5VX750 BELTS

DODGE
ONE SET OF (3) 5VX750 BELTS

ONE SET OF (3) 5VX750 BELTS
MI ITEM #11164605
MFR #ONE SET OF (3) 5VX750 BELTS
List Price$302.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ONE SET OF (3) 5VX750 BELTS

ONE SET OF (3) 5VX750 BELTS
MI ITEM #11164605
MFR #ONE SET OF (3) 5VX750 BELTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$302.07/each for your price

Overview

Mfr description
22484208 ONE SET OF (3) 5VX750 BELTS

Specifications

  • Construction Type
    Cogged
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.5313 in
  • Material
    Synthetic Rubber - Neoprene
  • Standards Met
    RMA
  • Belt Type
    V-Belt
  • Product Type
    Industrial V-Belts
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought