Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10X11 CR WI HE25

Standard Wing Pulley - Crown Face, 10 in Dia., 11 in Face Width
MI ITEM #11164756
MFR #10X11 CR WI HE25

Mfr description
225354 10X11 CR WI HE25
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    11 in
  • Pulley Diameter  
    10 in

Details

  • Face Type
    Crown
  • Hub Number
    HE25
  • Pulley Type
    Standard Wing Pulley

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)