Motion
18X51 CR DR XT35 MDX 3/8 DIA LAG

DODGE
18X51 CR DR XT35 MDX 3/8 DIA LAG

Mine Duty Drum - Crown Face, 18 in Dia., 51 in Face Width, XT Hub, Diamond Lagging
Mi Item #11164822
MFR #18X51 CR DR XT35 MDX 3/8 DIA LAG
Price$6,596.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X51 CR DR XT35 MDX 3/8 DIA LAG

Mine Duty Drum - Crown Face, 18 in Dia., 51 in Face Width, XT Hub, Diamond Lagging
Mi Item #11164822
MFR #18X51 CR DR XT35 MDX 3/8 DIA LAG

Mfr description
225743 18X51 CR DR XT35 MDX 3/8 DIA LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,596.61/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    18 in
  • Weight
    459 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Hub Type
    XT
  • Lagging Type
    Diamond
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)