1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 34X20 CR DR XT45 MDX 3/8 DIA D-LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
34X20 CR DR XT45 MDX 3/8 DIA D-LAG
Mine Duty Drum - Crown Face, 34 in Dia., 20 in Face Width
Mi Item #
11164836
MFR #
34X20 CR DR XT45 MDX 3/8 DIA D-LAG
Mfr description
225771 34X20 CR DR XT45 MDX 3/8 DIA D-LA
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Face
Width
20 in
Pulley
Diameter
34 in
Details
Face Type
Crown
Hub Number
XT45
Pulley Type
Mine Duty Drum
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items