Motion
18X44 ST DR XT50 MDX 1/2 PLN DLAG

DODGE
18X44 ST DR XT50 MDX 1/2 PLN DLAG

Standard Duty Drum - Straight Face, 18 in Dia., 44 in Face Width, XT Hub, Plain Lagging
MI ITEM #11164844
MFR #18X44 ST DR XT50 MDX 1/2 PLN DLAG
Price$9,379.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X44 ST DR XT50 MDX 1/2 PLN DLAG

Standard Duty Drum - Straight Face, 18 in Dia., 44 in Face Width, XT Hub, Plain Lagging
MI ITEM #11164844
MFR #18X44 ST DR XT50 MDX 1/2 PLN DLAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,379.37/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    18 in
  • Weight
    460 lbs

Details

  • Face Type
    Straight
  • Hub Number
    XT50
  • Hub Type
    XT
  • Lagging Type
    Plain
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
225791 18X44 ST DR XT50 MDX 1/2 PLN DLAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought