Motion
24X38 ST DR XT45 MDX 3/4 CHV DLAG

DODGE
24X38 ST DR XT45 MDX 3/4 CHV DLAG

Standard Duty Drum - Straight Face, 24 in Dia., 38 in Face Width, XT Hub, Chevron Lagging
Mi Item #11164850
MFR #24X38 ST DR XT45 MDX 3/4 CHV DLAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X38 ST DR XT45 MDX 3/4 CHV DLAG

Standard Duty Drum - Straight Face, 24 in Dia., 38 in Face Width, XT Hub, Chevron Lagging
Mi Item #11164850
MFR #24X38 ST DR XT45 MDX 3/4 CHV DLAG

Mfr description
225797 24X38 ST DR XT45 MDX 3/4 CHV DLAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    38 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    24 in
  • Weight
    485 lbs

Details

  • Face Type
    Straight
  • Hub Number
    XT45
  • Hub Type
    XT
  • Lagging Type
    Chevron
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)