Motion
16X44 ST DR XT40 MDX 1/2 PLN DLAG

DODGE
16X44 ST DR XT40 MDX 1/2 PLN DLAG

Standard Duty Drum - Straight Face, 16 in Dia., 44 in Face Width, XT Hub, Plain Lagging
Mi Item #11164853
MFR #16X44 ST DR XT40 MDX 1/2 PLN DLAG
Price$5,828.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X44 ST DR XT40 MDX 1/2 PLN DLAG

Standard Duty Drum - Straight Face, 16 in Dia., 44 in Face Width, XT Hub, Plain Lagging
Mi Item #11164853
MFR #16X44 ST DR XT40 MDX 1/2 PLN DLAG

Mfr description
225800 16X44 ST DR XT40 MDX 1/2 PLN DLAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,828.86/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    16 in
  • Weight
    336 lbs

Details

  • Face Type
    Straight
  • Hub Number
    XT40
  • Hub Type
    XT
  • Lagging Type
    Plain
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)