Motion
30X46 CR DR XT50 MDX 3/4 DIA LAG

DODGE
30X46 CR DR XT50 MDX 3/4 DIA LAG

Mine Duty Drum - Crown Face, 30 in Dia., 46 in Face Width, XT Hub, Diamond Lagging
Mi Item #11164885
MFR #30X46 CR DR XT50 MDX 3/4 DIA LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30X46 CR DR XT50 MDX 3/4 DIA LAG

Mine Duty Drum - Crown Face, 30 in Dia., 46 in Face Width, XT Hub, Diamond Lagging
Mi Item #11164885
MFR #30X46 CR DR XT50 MDX 3/4 DIA LAG

Mfr description
225956 30X46 CR DR XT50 MDX 3/4 DIA LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    46 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    30 in
  • Weight
    1905 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT50
  • Hub Type
    XT
  • Lagging Type
    Diamond
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)