Motion
ONE SET OF (2) 5VX1400 S

DODGE
ONE SET OF (2) 5VX1400 S

Industrial V-Belt - 5V Section, 5/8 in Top Width, 1 Strand, 140 in Nominal Outside Length, Cogged
Mi Item #11164910
MFR #ONE SET OF (2) 5VX1400 S
Price$380.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ONE SET OF (2) 5VX1400 S

Industrial V-Belt - 5V Section, 5/8 in Top Width, 1 Strand, 140 in Nominal Outside Length, Cogged
Mi Item #11164910
MFR #ONE SET OF (2) 5VX1400 S

Mfr description
22596924 ONE SET OF (2) 5VX1400 BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.04/each

Specifications

Dimensions

  • Nominal Outside Length
    140 in
  • Overall Height
    0.5313 in
  • Top Width Per Strand
    5/8 in

Details

  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Material
    Synthetic Rubber - Neoprene
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    5V
  • Standards Met
    RMA
  • Static Conductive
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)