Motion
14X40 CR DR XT50 MDX 1/2 DIA LAG

DODGE
14X40 CR DR XT50 MDX 1/2 DIA LAG

Mine Duty Drum - Crown Face, 14 in Dia., 40 in Face Width, XT Hub, Diamond Lagging
Mi Item #11164911
MFR #14X40 CR DR XT50 MDX 1/2 DIA LAG
Price$8,552.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14X40 CR DR XT50 MDX 1/2 DIA LAG

Mine Duty Drum - Crown Face, 14 in Dia., 40 in Face Width, XT Hub, Diamond Lagging
Mi Item #11164911
MFR #14X40 CR DR XT50 MDX 1/2 DIA LAG

Mfr description
225972 14X40 CR DR XT50 MDX 1/2 DIA LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,552.00/each

Specifications

Dimensions

  • Face Width  
    40 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    14 in
  • Weight
    435 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT50
  • Hub Type
    XT
  • Lagging Type
    Diamond
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)