Motion
20X51 CR DR XT45 MDX 1/2 PLAIN D-LAG

DODGE
20X51 CR DR XT45 MDX 1/2 PLAIN D-LAG

Mine Duty Drum - Crown Face, 20 in Dia., 51 in Face Width, XT Hub, Plain Lagging
Mi Item #11164915
MFR #20X51 CR DR XT45 MDX 1/2 PLAIN D-LAG
Price$8,606.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X51 CR DR XT45 MDX 1/2 PLAIN D-LAG

Mine Duty Drum - Crown Face, 20 in Dia., 51 in Face Width, XT Hub, Plain Lagging
Mi Item #11164915
MFR #20X51 CR DR XT45 MDX 1/2 PLAIN D-LAG

Mfr description
225980 20X51 CR DR XT45 MDX 1/2 PLAIN D-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,606.67/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    20 in
  • Weight
    649 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Lagging Type
    Plain
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)