Motion
24X51 CR DR XT40 MDX 1" PLAIN LAG

DODGE
24X51 CR DR XT40 MDX 1" PLAIN LAG

Mine Duty Drum - Crown Face, 24 in Dia., 51 in Face Width, XT Hub, Plain Lagging
Mi Item #11165100
MFR #24X51 CR DR XT40 MDX 1" PLAIN LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X51 CR DR XT40 MDX 1" PLAIN LAG

Mine Duty Drum - Crown Face, 24 in Dia., 51 in Face Width, XT Hub, Plain Lagging
Mi Item #11165100
MFR #24X51 CR DR XT40 MDX 1" PLAIN LAG

Mfr description
227316 24X51 CR DR XT40 MDX 1" PLAIN LAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    51 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    24 in
  • Weight
    1063 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Lagging Type
    Plain
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)