Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X42 ST DR HE50 MDX 1/2 CHV SBR60 LAG

Standard Duty Drum - Straight Face, 24 in Dia., 42 in Face Width, HE Hub, Chevron Lagging
Mi Item #11165106
MFR #24X42 ST DR HE50 MDX 1/2 CHV SBR60 LAG

Mfr description
227330 24X42 ST DR HE50 MDX 1/2 CHV LAG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    42 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Straight
  • Hub Number
    HE50
  • Hub Type
    HE
  • Lagging Type
    Chevron
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)